Menu Search
EATON CROUSE-HINDS SERIES #FSCD2

Condulet® Cast Device Box, 1 Gang Feraloy Iron Alloy, 3/4 in.

SKU # 78227441480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FSCD
Hub Quantity: 4
Hub Placement: (2) Each End
Hub Size: 3/4 in.
Depth: 1.88 in.
Material: Feraloy Iron Alloy
Mounting Hardware: Not Included