Menu Search
EATON CROUSE-HINDS SERIES #FS1

Conduletâ„¢ Cast Device Box; Shallow; 1G; 1H; Iron; 1/2 in.

SKU # 78227440550 Manufacturer Series: FS
View more versions of this product
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Finish: Electrogalvanized, Acrylic Paint
Type: Cast Device Box
Configuration: Shallow
Hub Quantity: 1
Hub Placement: (1) End
Mounting Hardware: 2 Lugs
Depth: 1-7/8 in.
Gangs: 1

Additional Info: With or without mounting lugs for threaded rigid and IMC conduit