Menu Search
EATON CROUSE-HINDS SERIES #FSC12

Conduletâ„¢ Cast Device Box; Shallow; 2G; 2H; Iron; 1/2 in.

SKU # 78227441120 Manufacturer Series: FS
View more versions of this product
Hub Size: 1/2 in.
Type: Cast Device Box
Configuration: Shallow
Material: Feraloy Iron Alloy
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 2 Lugs
Finish: Electrogalvanized, Acrylic Paint
Depth: 1-7/8 in.
Gangs: 2

Additional Info: With and without mounting lugs for threaded rigid and IMC conduit