Menu Search
HUBBELL #FSC-1M

Cast Device Box, 1 Gang Iron Alloy, 1/2 in.

SKU # 78393604879
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Material: Iron Alloy

Additional Info: Finish:Epoxy/Polyester Powder Coating