Menu Search
Device Boxes Cast Device Box, 1 Gangs, 3 Hubs, (2) Sides (1) Back, Aluminum
RAB LIGHTING #DDB33P

Cast Device Box, 1 Gangs, 3 Hubs, (2) Sides (1) Back, Aluminum

SKU # 06118498973
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 1
Hub Quantity: 3
Hub Placement: (2) Sides (1) Back
Hub Size: 3/4 in.
Material: Aluminum

Device Boxes: Type - Cast Device Box; Gangs - 1; Hub Quantity - 3; Hub Placement - (2) Sides (1) Back; Hub Size - in - 3/4; Material - Aluminum; Additional Information - Finish: Silver Grey, 2 Plugs

Additional Info: Finish: Silver Grey, 2 Plugs