(0)

RAB LIGHTING #D5635

Cast Device Box, 1 Gangs, 5 Hubs, (2) Each Side (1) Back, Aluminum

SKU: 06118495783
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cast Device Box
Gangs: 1
Hub Quantity: 5
Hub Placement: (2) Each Side (1) Back
Hub Size: 3/4 in.
Material: Aluminum
Description
Device Boxes: Type - Cast Device Box; Gangs - 1; Hub Quantity - 5; Hub Placement - (2) Each Side (1) Back; Hub Size - in - 3/4; Material - Aluminum; Additional Information - Finish: Silver Grey, 2 Plugs
Additional Info: Finish: Silver Grey, 2 Plugs