Menu Search
RAB LIGHTING #D5333

Cast Device Box, 2 Gangs, 3 Hubs, (2) End (1) Back, Aluminum

SKU # 06118495789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 2
Hub Quantity: 3
Hub Placement: (2) End (1) Back
Hub Size: 3/4 in.
Depth: 2.13 in.
Material: Aluminum
Mounting Hardware: 2 Lugs

Device Boxes: Type - Cast Device Box; Gangs - 2; Hub Quantity - 3; Hub Placement - (2) End (1) Back; Hub Size - in - 3/4; Depth in inch - 2.13; Material - Aluminum; Mounting Hardware - 2 Lugs; Additional Information - Finish: Silver Grey, 2 Plugs

Additional Info: Finish: Silver Grey, 2 Plugs