Menu Search
Device Boxes Cast Device Box, 2 Gangs, 7 Hubs, (3) Each End (1) Back, Aluminum
RAB LIGHTING #D5317

Cast Device Box, 2 Gangs, 7 Hubs, (3) Each End (1) Back, Aluminum

SKU # 06118495787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 2
Hub Quantity: 7
Hub Placement: (3) Each End (1) Back
Hub Size: 1/2 in.
Depth: 2.13 in.
Material: Aluminum
Mounting Hardware: 2 Lugs

Device Boxes: Type - Cast Device Box; Gangs - 2; Hub Quantity - 7; Hub Placement - (3) Each End (1) Back; Hub Size - in - 1/2; Depth in inch - 2.13; Material - Aluminum; Mounting Hardware - 2 Lugs; Additional Information - Finish: Silver Grey, 2 Plugs

Additional Info: Finish: Silver Grey, 2 Plugs