Menu Search
Device Boxes Conduit Box, 6 Hubs, Aluminum

RAB LIGHTING #3/4DVXJC-6HOLE

Conduit Box, 6 Hubs, Aluminum

SKU #06118498969
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Box
Hub Quantity: 6
Hub Size: 3/4 in.
Depth: 1.9 in.
Material: Aluminum

Device Boxes: Type - Box; Hub Quantity - 6; Hub Size - in - 3/4; Depth in inch - 1.90; Material - Aluminum