Menu Search
IDEAL #35-3029

LASERedge Cutting Plier, Diagonal; 8 in. Long; Cushion Grip Handles

SKU # 78325058276
Type: Diagonal Angled Head
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Ergonomic Cushion-Grip
Nose Type: Standard

Additional Info: Smart-Grip Handles