Menu Search
IDEAL #35-028

Cutting Plier, Diagonal; 8 in. Long; Plastic Dipped Handles

SKU # 78325035028
Type: Diagonal
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Plastic Dipped
Nose Type: Standard