Menu Search
KLEIN TOOLS #D2000-48

Cutting Plier, Diagonal; 8 in. Long; Plastic Dipped Handles

SKU # 09264472097
Type: Diagonal Angled Head
Operation: Standard Cutting, High Leverage
Application: ACSR, Bolts and Nails
Length: 8 in.
Handles: Plastic Dipped
Nose Type: Standard