Menu Search
KLEIN TOOLS #D243-8

Cutting Plier, Diagonal; 8 in. Long; Plastic Dipped Handles

SKU # 09264472058
Type: Diagonal
Operation: Standard Cutting, High Leverage
Application: General Use
Length: 8 in.
Handles: Plastic Dipped
Nose Type: Standard

Additional Info: Skinning Hole, 12 & 14 AWG