Menu Search
KLEIN TOOLS #D275-5

Cutting Plier, Diagonal Midget Jaw; 5 in. Long

SKU # 09264472080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diagonal Midget Jaw
Operation: Flush Cutting, Spring Loaded
Application: General Use
Length: 5 in.
Handles: Plastic Covered

Additional Info: Max. Wire Size: 14AWG