Menu Search
KLEIN TOOLS #D240-6

Cutting Plier, Diagonal; Tapered Nose; 6-1/16 in. Long

SKU # 09264472054
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diagonal
Operation: Standard Cutting
Application: General Use
Length: 6-1/16 in.
Handles: Plastic Dipped
Nose Type: Tapered

Additional Info: Skinning Hole, 16 AWG