(0)

KLEIN TOOLS #D252-6SW

Diagonal Cutter 6 inch

SKU: 09264472076
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Diagonal
Operation: Standard Cutting
Application: General Use
Length: 6 in.
Handles: Plastic Dipped, Red
Nose Type: Tapered
Description
Diagonal Cutters: Type - Diagonal; Operation - Standard Cutting; Application - General Use; Length - in - 6; Handles - Plastic Dipped, Red; Nose Type - Tapered; Additional Information - Stripping & Skinning Hole, 16 AWG
Additional Info: Stripping & Skinning Hole, 16 AWG