Menu Search
KLEIN TOOLS #D228-8

Cutting Plier, Diagonal; Standard Nose; 8 in. Long

SKU # 09264472040
View more versions of this product
Length: 8 in.
Type: Diagonal
Operation: Standard Cutting, High Leverage
Application: General Use
Handles: Plastic Dipped
Nose Type: Standard