(0)

KLEIN TOOLS #D244-5C

Diagonal Midget Narrow Jaw Cutter 5 inch

SKU: 09264472240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Diagonal Midget Narrow Jaw
Operation: Flush Cutting, Spring Loaded
Application: General Use
Length: 5 in.
Handles: Plastic Dipped
Nose Type: Pointed
Description
Diagonal Cutters: Type - Diagonal Midget Narrow Jaw; Operation - Flush Cutting, Spring Loaded; Application - General Use; Length - in - 5; Handles - Plastic Dipped; Nose Type - Pointed