You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KNIPEX #74-01-200-SBA

Diagonal Cutting Plier, 15/16 in. L Jaw, 8 in. L

SKU # 84322100027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diagonal Cutting Plier
Operation: Bevel Cutting
Length: 8 in.
Handles: Dipped Pistol Grip
Nose Type: Oval
Jaw Length: 15/16 in.