Menu Search
EATON #E67-LRDP100-KLD

Sensor, Phoelectric Diffuse Reflective; 39.37 in. Range

SKU # 78211485924 Manufacturer Series: E67 Long Range Perfect Prox Series
Type: Phoelectric Diffuse Reflective
Sensing Range: 39.37 in. (1000mm)
Voltage: 20-132V AC, 20-132V DC
Wires - Voltage Type: 4 Wire AC/DC
Output Mode: Light Operate
Output Type: Solid State Relay 4W
Connection Type: Connector, 4-Pin Micro AC
Sensing Position: End
Material: Lexan
Response Time: 15ms
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -31° to +131°F (-35° to +55°C)
Nominal Dimensions: 6.53x1.65x2.33 in. (166x43x59mm)

The E67 long range perfect prox series from Eaton's electrical sector, the highest performing long-range sensor you can buy with background rejection, is ideal for your most difficult sensing applications, The E67 long range perfect prox series reliably detects targets in range regardless of variations in color, reflectance, contrast or surface shape while ignoring objects just slightly outside the target range The standard E67 sensor is conveniently pre-set with a six ft range. Ranges of three to eight ft are available preset from the factory.

Additional Info: Operating Mode: Light