Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Sensors
Photoelectric Sensors
Diffuse Sensors
#E65-SMPP050-HD
EATON
#E65-SMPP050-HD
Sensor, Photoelectric Background Cutoff; 2.3 in. Cutoff; 2 in. Range
SKU
#
78211438952
Manufacturer Series:
SM Perfect Prox Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Photoelectric Background Cutoff
Construction Style:
Rectangular
Cutoff:
2.30 in. (58mm) Cutoff
Sensing Range:
2 in. (51mm)
Voltage:
10-30V DC
Output Mode:
Dark Operate
Connection Type:
Cable
Connection Size:
2m (6.5 ft.)
Sensing Position:
Right Angle
Optimum Range:
0.40-1.80 in. (10-45mm)
Material:
Cycoloy
Response Time:
1ms
Beam Type:
Visible Red
Beam Configuration:
0.25 in. Dia. at 2.25 in. (6mm at 57mm)
Enclosure Rating NEMA:
NEMA 1, 3, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC:
IEC IP68, IP69K
Load Current - max:
100 mA
Temperature Rating:
-13° to +158°F (-25° to +70°C)
Nominal Dimensions:
1.70x1.29 in. (43.0x33.0mm)
Downloads
Data Sheet 1
Data Sheet 2