You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON #13104A6517

Comet Sensor, Photoelectric Background Rejection; 2.25 in. Cutoff; NPN/PNP

SKU # 78211382336 Manufacturer Series: Perfect Prox
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cutoff: 2.25 in. (57mm) and beyond
Output Type: NPN/PNP
Sensing Range: 0.4 to 1.8 in. (10 to 45mm)
Voltage: 10-30V DC
Wires - Voltage Type: 3 and 4-Wire, DC
Connection Type: 6 ft. Cable
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Output Mode: Light/Dark Operate
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Temperature Rating: -40° to +158°F (-40° to +70°C)