Menu Search
EATON #1455A-6503

Sensor, Photoelectric Reflex; 3-Pin Mini; 1 to 11 ms

SKU # 78211410678 Manufacturer Series: 55 Series
Type: Photoelectric Reflex
Construction Style: Rectangular
Sensing Range: 30 ft. (9.1m)
Voltage: 20-264V AC, 15-30V DC
Output Mode: Light Operate
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 1-11ms
Beam Type: Infrared
Beam Configuration: 2 in. Dia. at 100.00 in
Enclosure Rating NEMA: NEMA 3, 4, 6, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)