Menu Search
EATON #1451B-6501

Sensor, Photoelectric Reflex Polarized; 5-Pin Mini; 2-18 ms

SKU # 78211382487 Manufacturer Series: 50 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex Polarized
Construction Style: Rectangular
Sensing Range: 16.4 ft. (5m)
Voltage: 115V AC
Output Mode: Light/Dark Operate
Connection Type: Connector, 5-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 2-18ms
Beam Type: Visible Red
Beam Configuration: n at l
Enclosure Rating NEMA: NEMA 3, 4, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)