You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E64CAT5T

Sensor, Photoelectric Reflex Polarized; Terminals; 20 ms

SKU # 78211408828 Manufacturer Series: E64 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex Polarized
Construction Style: Rectangular
Sensing Range: 11.5 ft. (3.5m)
Voltage: 16-240V AC/DC
Output Mode: Light/Dark Operate
Output Type: SPST
Connection Type: Terminals
Connection Size: 1/2-14 NPT
Sensing Position: End
Material: Plastic
Response Time: 20ms
Beam Type: Visible Red
Beam Configuration: 5 in. Dia. at 22.00 in
Enclosure Rating NEMA: NEMA 3, 4, 12, 13
Enclosure Rating IEC: IEC IP66

Additional Info: Retroreflector, Mounting Bracket. Time Delay: Selectable Functions, Adjustable 0.6 to 16 sec.