Menu Search
Diffuse Sensors Sensor, Photoelectric Reflex; Rectangular; 5-Pin Mini
EATON #1450B-6501

Sensor, Photoelectric Reflex; Rectangular; 5-Pin Mini

SKU # 78211382469 Manufacturer Series: 50 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Reflex
Construction Style: Rectangular
Sensing Range: 30 ft. (9.1m)
Voltage: 115V AC
Output Mode: Light/Dark Operate
Connection Type: Connector, 5-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Material: Noryl
Beam Type: Infrared
Beam Configuration: 2 in. Dia. at 100.00 in
Enclosure Rating NEMA: NEMA 3, 4, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)

Additional Info: Requires Output Device