(0)

EATON #13108A6513

Comet Sensor, Photoelectric, Tubular, Polyurethane Body

SKU: 78211382349
Manufacturer Series: Perfect Prox
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Cutoff: 9 in. (228mm) and beyond
Sensing Range: 0.1-4 in. (3 to 100mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Wires - Voltage Type: 3 and 4-Wire, AC/DC
Output Mode: Light/Dark Operate
Output Type: NPN
Connection Type: 6 ft. Cable
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 4X, 6
Temperature Rating: -40° to +158°F (-40° to +70°C)
Description
Tubular Style: Type - Photoelectric Background Cutoff Sensor; Cutoff - 9.00" 228mm Cutoff; Sensing Range - 0.1-4.00" 3-100mm; Voltage - 20-264VAC 15-30VDC; Output Mode - Light/Dark Operate; Output Type - NPN; Connection Type - Cable; Connection Size - 2m 6.5 ft; Construction Style - Tubular w/Flat Sides, Threaded; Diameter - 18 mm; Sensing Position - End; Material - Polyurethane; Beam Type - Infrared; Enclosure Rating NEMA - NEMA 4X,6; Temperature Rating - -40 to 70degC -40 to 158degF