Menu Search
OMRON #E3ZLS86

Sensor, Photoelectric Diffuse Reflective; M8x1 Connection

SKU # 12647101689 Manufacturer Series: E3Z
Type: Photoelectric Diffuse Reflective
Construction Style: Rectangular
Sensing Range: 1.57 to 7.87 in. (40 to 200mm)
Voltage: 12-24V DC
Output Mode: Light/Dark Operate
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M8x1
Sensing Position: Adjustable
Material: PBT
Response Time: 1ms
Beam Type: Visible Red
Enclosure Rating IEC: IEC IP67
Load Current - max: 100 mA
Temperature Rating: -13° to +131°F (-25° to +55°C)
Nominal Dimensions: 0.78x0.42x1.63 in. (20x11x41mm)

Additional Info: Lens Material: Denatured Polyarylate, LED Indicator