(0)

ELECTRO-METERS #DU-35ACI5

Digital Panel Meter, 120-240VAC, LED, Red 3 1/2 digit, 14.2 mm Display, 0 to 1999 Display

SKU: 42032998997
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Digital Panel Meter
Inputs: AC Current
Supply Voltage - Nominal: 120-240VAC
Display Type: LED, Red
Display Size: 3 1/2 digit, 14.2 mm (0.56 in.)
Display Range: 0 to 1999
Input Type-Range: AC Current: 5A
Operating Temperature: -10 to 50 deg C (14 to 122 deg F)
Mounting: Panel Opening HxW: 1.77 x 3.62 in. (45 x 92mm)
Manufacturer Series: DU
Description
Digital Meters - Various Inputs: Type - Digital Panel Meter; Inputs - AC Current; Supply Voltage - Nominal - 120-240VAC; Display Type - LED, Red; Display Size - 3 1/2 digit, 14.2 mm (0.56 in.); Display Range - 0 to 1999; Input Type-Range - AC Current: 5A; Operating Temperature - -10 to 50 deg C (14 to 122 deg F); Mounting - Panel Opening HxW: 1.77 x 3.62 in. (45.0 x 92.0 mm); Manufacturer Series - DU