Menu Search
WAGO #750-530

Digital Output Module, 24 VDC Logic, 5 to 24 VDC, 500 V

SKU # 40014498975
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 8 Channel Digital DC Output Module
Logic Voltage - nominal: 24 VDC
Output Current: 0.5 A
Logic Voltage Range: 5 to 24 VDC
Terminals: Cage Clamp
Connection-Mounting: 35mm DIN Rail
Operating Temperature: -32° to +131°F (0° to 55°C)
Optical Isolation: 500 V
Case Size Nominal WxHxL: WxHxL: 0.47 x 2.67 x 3.94 in.
Case Color: Light Gray