Menu Search
LUTRON #RD-RS-LA

Remote Switch, 120VAC, Single Tap On-Off, Light Almond

SKU # 02755777115 Manufacturer Series: RadioRA 2
Type: Wall Dimmer
Switch Type: Single Tap On-Off
Input Power: 120V AC
Finish: Light Almond
Use With: Multi-Location Dimmer