You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #MA-R-WH-CSA

Maestro Wall Dimmer No Load Remote

SKU # 02755770339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Load Rating: No Load Remote
Input Power: 120V AC
Finish: White
Use With: Multi-Location Dimmer
Wallplate: Decorator

Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - No Load Remote; Input Power - 120V AC; Operator - Side Rocker w/Preset Tapswitch; Finish - White; Use With - Multi-Location Dimmer; Operation - Digital Remote (10 location max); Wallplate - Decorator; Additional Information - Pkg: Box; Manufacturer Series - Maestro

Additional Info: Pkg: Box