Menu Search
LUTRON #RRD-8ANS-LA

Wall Dimmer Switch, 8A Load, 120VAC, Single Tap On-Off, Light Almond

SKU # 02755777169 Manufacturer Series: RadioRA 2
Type: Wall Dimmer
Switch Type: Single Tap On-Off
Load Rating: 8A
Input Power: 120V AC
Finish: Light Almond
Use With: Multi-Location Dimmer