Menu Search
LEGRAND - PASS & SEYMOUR #RHDH163-PW

Fan Speed Control De-Hummer, 120VAC Input, 1.6A, LED Load

SKU # 78500705349
Type: Fan Speed Control De-Hummer
Operation: 1-Pole, 3-Way
Finish: White
Input Power: 120V AC
Capacity: 1.6A
Load Type: LED
Wallplate: Screwless (Not Included)