Menu Search
LEGRAND - PASS & SEYMOUR #HDH-163PTCCCV6

Fan Speed Control De-Hummer, 120VAC Input, 1.6A

SKU # 78500703080
Type: Fan Speed Control De-Hummer
Operation: 1-Pole, 3-Way
Operator: Slider, Preset On/Off
Finish: White, Light Almond, Ivory
Input Power: 120V AC
Capacity: 1.6A