Menu Search
LUTRON ELECTRONICS CO #RRD-W6BRL-WH

Designer Keypad, 120VAC Input, 0.5A, Remote Control, White

SKU # 02755777261 Manufacturer Series: RadioRA 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IR Wall Dimmer
Operation: Remote Control
Operator: Keypad
Finish: White
Input Power: 120V AC
Capacity: 0.5A
Load Type: Incandescent, Fluorescent, Magnetic or Electronic Low Voltage
Wallplate: Custom (included)

Additional Info: 6-Button, Frequency Rating: 50/60 Hz