Menu Search
LUTRON #RRD-H6BRL-WH

Hybrid Keypad, 120VAC Input, 450A, 450W, Remote Control, White

SKU # 02755786900 Manufacturer Series: RadioRA 2
Type: Wall Dimmer
Operation: Remote Control
Operator: Keypad
Finish: White
Input Power: 120V AC
Capacity: 450A (450W)
Load Type: Incandescent, Fluorescent, Magnetic or Electronic Low Voltage
Wallplate: Custom (included)

Dimming Controls: Type - Wall Dimmer; Operation - Remote Control; Operator - Keypad; Finish - White; Input Power - 120VAC; Capacity - 450A (450W); Load Type - Incandescent, Fluorescent, Magnetic or Electronic Low Voltage; Wallplate - Custom (included); Additional Information - Dimmer: Two-Wire or Neutral Wire. 6-Button; Manufacturer Series - RadioRA 2

Additional Info: Dimmer: Two-Wire or Neutral Wire. 6-Button