Menu Search
LUTRON ELECTRONICS CO #RRD-H4S-WH

Hybrid Keypad, 120VAC Input, 450W, Remote Control, Keypad Operator

SKU # 02755798690 Manufacturer Series: RadioRA 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Operation: Remote Control
Operator: Keypad
Finish: White
Input Power: 120V AC
Capacity: 450W
Load Type: Incandescent, Fluorescent, Magnetic or Electronic Low Voltage
Wallplate: Custom (included)

Dimming Controls: Type - Wall Dimmer; Operation - Remote Control; Operator - Keypad; Finish - White; Input Power - 120VAC; Capacity - 450W; Load Type - Incandescent, Fluorescent, Magnetic or Electronic Low Voltage; Wallplate - Custom (included); Additional Information - Dimmer: Two-Wire or Neutral Wire. 4-Scene; Manufacturer Series - RadioRA 2

Additional Info: Dimmer: Two-Wire or Neutral Wire. 4-Scene