Menu Search
LUTRON #RRD-6NA-MN

RadioRA 2 Maestro Local Control Dimmer, 120VAC Input, 600W

SKU # 02755721269
Type: Local Control Dimmer
Operation: 1-Pole, Multi-Location
Operator: Tap Switch, On/Off
Finish: Midnight
Input Power: 120V AC
Capacity: 600W
Load Type: Incandescent, Halogen, Magnetic Low-Voltage, Electronic Low Voltage

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.