You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #MRF2-2B-L-WG

Maestro RF Handheld Controller, Multi-Location Remote, Push Pad

SKU # 02755779452 Manufacturer Series: Pico
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: RF Handheld Controller
Operation: Multi-Location Remote
Operator: Push Pad
Finish: White/Gray
Input Power: Battery

Dimming Controls: Type - RF Handheld Controller; Operation - Multi-Location Remote; Operator - Push Pad; Finish - White/Gray; Input Power - Battery; Additional Information - 2 Button Unit Controls up to Ten Wireless Devices. Mounting: Auto Visor, Desk Top, Wall Surface Kits sold separately; Manufacturer Series - Maestro Pico

Additional Info: 2 Button Unit Controls up to Ten Wireless Devices. Mounting: Auto Visor, Desk Top, Wall Surface Kits sold separately