Menu Search
Dimming Controls RF Wall Dimmer, 1-Pole Multi-Location, Side Rocker w/Preset Tapswitch
LUTRON ELECTRONICS CO #MRF2-600M-WH

Maestro RF Wall Dimmer, 1-Pole Multi-Location, Side Rocker w/Preset Tapswitch

SKU # 02755766524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: RF Wall Dimmer
Operation: 1-Pole Multi-Location
Operator: Side Rocker with Preset Tap Switch
Finish: White
Input Power: 120V AC
Capacity: 600W
Load Type: Incandescent
Wallplate: Decorator (not included)

Additional Info: Digital Fade Dimmer, for use with up to (9) MA-R- Accessory Dimmers