You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #MRF2-8S-DV-WH

Maestro RF Wall Switch, 1-Pole Multi-Location, Tapswitch

SKU # 02755777543 Manufacturer Series: Wireless
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: RF Wall Switch
Operation: 1-Pole Multi-Location
Operator: Tap Switch
Finish: White
Input Power: 120/277V AC
Capacity: 8A
Load Type: General Lighting or Fan Control
Wallplate: Decorator (not included)

Additional Info: Digital Switch, for use with up to (9) MA-S- Accessory Switches. Fan Control Rating: 3A/120/277V