Menu Search
LUTRON #RR-T15RL-SW

Tabletop Keypad, 120VAC 60Hz, 6.5W Input, 300mA, 15 Button with Raiser

SKU # 02755777451 Manufacturer Series: RadioRA 2
Type: RF Tabletop Controller
Operation: 15 Button with Raiser
Operator: Keypad
Finish: White
Input Power: 120VAC 60Hz, 6.5W
Capacity: 300mA

RadioRA 2 tabletop designer keypads provide homeowners with a simple and elegant way to operate lights, shade or draperies, motorized screens, and many other devices. RadioRA 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. 15 button with raise or lower, all ON and all OFF.

Additional Info: Frequency: 434 MHz