Menu Search
LUTRON #PJ2-2B-GWH-L01

Pico RF Handheld Controller, Multi-Location Remote, Push Pad

SKU # 78427606728
Type: Wireless Control
Operation: Multi-Location Remote
Operator: Push Pad
Finish: White
Input Power: Battery

Dimming Controls: Type - RF Handheld Controller; Operation - Multi-Location Remote; Operator - Push Pad; Finish - White; Input Power - Battery; Additional Information - 2 Button Unit Controls up to Ten Wireless Devices. Legend Type: Text (Light, On and Off). Mounting: Auto Visor, Desk Top, Wall Surface Kits sold separately; Manufacturer Series - Pico

Additional Info: 2 Button Unit Controls up to Ten Wireless Devices. Legend Type: Text (Light, On and Off). Mounting: Auto Visor, Desk Top, Wall Surface Kits sold separately