Menu Search
LUTRON #PJ2-4B-WH-L31P

Pico Wireless Controller, 3V Input, Remote Control, White

SKU # 78427610234
Type: Wireless Controller
Operation: Remote Control
Operator: Button 3 Scene, Off
Finish: White
Input Power: 3V

LUL PJ2-4B-WH-L31P REMOTE-CONTROL