You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON #PJ2-3B-GWH-L01

Pico Wireless Controller, 3V Input, Remote Control

SKU # 78427606745
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Controller
Operation: Remote Control
Operator: Button On-Off, Preset Tap
Finish: Gloss White
Input Power: 3V

LUL PJ2-3B-GWH-L01 WIRELESS-CNTL