Menu Search
LUTRON #PJ2-3BRL-GWH-A02

Pico Wireless Controller, 3V Input, Remote Control

SKU # 78427617757
Type: Wireless Controller
Operation: Remote Control
Operator: Button On-Off, Preset Tap with Raise/Lower, Audio Icons
Finish: Gloss White
Input Power: 3V

LUL PJ2-3BRL-GWH-A02 WRLSS-CONTROL