Menu Search
LUTRON #PJ2-4B-GWH-L31

Pico Wireless Controller, 3V Input, Remote Control

SKU # 78427609151
Type: Wireless Controller
Operation: Remote Control
Operator: Button 3 Scene, Off
Finish: Gloss White
Input Power: 3V

LUL PJ2-4B-GWH-L31 WIRELESS-CNTL