Menu Search
LUTRON #PD-6ANS-WH

Caseta Wireless In-Wall Switch, 120VAC 50/60 Hz Input, White

SKU # 78427615280
Type: Wireless In-Wall Switch
Operation: Remote Control
Operator: Button On-Off
Finish: White
Input Power: 120VAC 50/60 Hz
Capacity: 720W, 720VA, 3.6A, 6A, 720VA
Load Type: Incandescent/Halogen, MLV, Fan, LED/Fluorescent, ELV

LUL PD-6ANS-WH SWITCH