Menu Search
LEVITON #MZD20-102

Daylighting Control, 120/277V AC Power Supply, 20A 120-277V AC Output, 6.65 in. H x 6.65 in. W

SKU # 07847728567 Manufacturer Series: MiniZ
Type: Lighting Master Dimming Relay Panel
Power - Supply: 120/277V AC
Output Control: 2 Relays, 2 Flourescent, Dimmed
Output Rating: 20A 120-277V AC, 0-10V
Input Control: 2 Switch, 1 Photo, 1 Occupancy, 1 Emergency Input
System Clock: External Input
Panel Dimensions: 6.65 x 6.65 x 2.1 in.
Mounting: Surface, Indoor, 1/2 in. Hub

LEV MZD20-102

Additional Info: Application: Daylight Harvesting, Occupancy, 2 Zone light control. Dip switch programming. Not Network Functional